Check Availability
  • Soft Face & Split Head Hammers
  • BASEPLEX 

    Soft Face Hammer, Cellulose Acetate/Nylon Tip Material, 17 oz Head Weight, 1 1/2 in Hammer Tip Dia.

  • Item # 32ZU15
  • Mfr. Model # 3968040
Soft Face Hammer, Cellulose Acetate/Nylon Tip Material, 17 oz Head Weight, 1 1/2 in Hammer Tip Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32ZU15
Mfr. Model # 3968040
UNSPSC #27111601
Shipping Weight 2.0 lbs
Country of Origin Germany *
Hammer Product Grouping Soft Face Hammers
Item Soft Face Hammer
Replaceable Tip Yes
Hammer Tips Included Yes
Tip Material Cellulose Acetate/Nylon
Head Weight 17 oz
Hammer Tip Dia. 1 1/2 in
Handle Material Wood
Overall Length 12 13/16 in
Nonsparking No
Tether Style Tether Capable
Hammer Tip Hardness Hard
Hammer Tip Color Red/White
Handle Color Natural
Head Length 4 7/32 in
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.