This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BALAX 

    Tap, Overall Length 2-1/2", High Speed Steel, Bright, Right Hand

  • Item # 35XM65
  • Mfr. Model # 40086-010
Tap,  Overall Length 2-1/2",  High Speed Steel,  Bright,  Right Hand

See alternate products available online.

Product Details

This Balax® Thredshaver series high-speed tap is suitable for use with low carbon steel, medium carbon steel, 300 series stainless steel, wrought aluminum alloys, aluminum and zinc die-cast, magnesium, copy and brass (free machining), and brass/bronze castings.
Show More Close
 

Technical Specifications

Item # 35XM65
Mfr. Model # 40086-010
UNSPSC #23153305
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tap
Tap Material High Speed Steel
Tap Finish Bright
Thread Length 0.7900"
Overall Length 2-1/2"
Thread Direction Right Hand
Number of Flutes 3
Tap Chamfer Bottoming
Shank Dia. 0.255"
Standards ANSI
Tap Grouping Tap
Tap Style Spiral Flute
Tap Thread Size 1/4"-20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.