Check Availability
Throatless Bench Shear, 2-1/2In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XV21
Mfr. Model # MPS-1
UNSPSC #27111506
Shipping Weight 18.15 lbs
Country of Origin China *
Item Throatless Bench Shear
Length of Cut (In.) 2-1/2
Length of Blade (In.) 2-1/2
Gauge Type Mild Steel
Features 14 gal. Shear Capacity Sheet Steel
Application For Shearing Sheet Metal
* This product's country of origin is subject to change

Compliance and Restrictions