Check Availability
  • Right-To-Understand (Know) Tags
  • BADGER TAG & LABEL CORP 

    Chemical, Gas or Hazardous Materials HMIG Tag, Vinyl, 5-3/4"H x 3-5/32"W, Blue/Green/Red/Yellow

  • Item # 52AZ41
  • Mfr. Model # 134
Chemical, Gas or Hazardous Materials HMIG Tag, Vinyl, 5-3/4"H x 3-5/32"W, Blue/Green/Red/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52AZ41
Mfr. Model # 134
UNSPSC #55121503
Shipping Weight 0.35 lbs
Country of Origin USA *
Item HMIG Tag
Hazard Communication Standard HMIG
Legend Chemical Name Health Flammability Instability Protective Equipment See Other Side
Legend Same on Both Sides No
Height 5-3/4"
Width 3-5/32"
Background Color White
Header No Header
Language English
Reverse Side Legend Chemical Name (Check Off Appropriate Boxes) Route of Entry Health Hazards Physical Hazards Target Organs and Effects See Other Side
Hole Size 3/8"
Grommet Material Metal
Shape Rectangle
Write on Surface Yes
Tag Material Vinyl
Subject Matter Chemical, Gas or Hazardous Materials
Tag Color Blue/Green/Red/Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In