Check Availability
  • Cable Supports
  • B-LINE BY EATON 

    Silver J-Hook, Threaded Rod Mounting Location, 30 lb. Max. Load Capacity

  • Item # 4RHP5
  • Mfr. Model # BCH32-RB
Silver J-Hook, Threaded Rod Mounting Location, 30 lb. Max. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The J-hook from B-LINE by EATON supports Cat. 5/5e/6, fiber optic, innerduct, and low-voltage cable requirements.
Show More Close
 

Technical Specifications

Item # 4RHP5
Mfr. Model # BCH32-RB
UNSPSC #31162606
Catalog Page 318
Shipping Weight 0.38 lbs
Country of Origin USA *
Item J-Hook
Mounting Location Threaded Rod
Color Silver
Max. Load Capacity 30 lb.
Max. Cable Capacity 2"
Material Galvanized Steel
Description/Special Features Angle Bracket Assembly
Mounting Type Horizontal 1/4" Threaded Rod
Standards TIA/EIA 569 Compliant, UL, cUL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In