Check Availability
Steam Water Heater,  For Use With Emergency Shower, Eyewash,  Wall Mount,  30" Overall Height
Qty
  • Web Price
    $20,260.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KC40
Mfr. Model # 9400
UNSPSC #46181810
Shipping Weight 130.0 lbs
Country of Origin USA *
Item Steam Water Heater
For Use With Emergency Shower, Eyewash
Mount Wall
Overall Height 30"
Overall Width 20"
Overall Depth 14-1/4"
Cabinet Material Plastic
Flow Range 3 to 25 gpm
Connection Location Plumbing Bottom
Water Output Temp. 80 Degrees F
Input Connection 1-1/4" NPT
Min. Flow Activation 3 gpm
Standards ASSE 1071
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms