Check Availability
  • Tweezers & Sets
  • AVEN 

    Color Coded Tweezers Set, 6 Pc

  • Item # 3UWE4
  • Mfr. Model # 18480EZF
Color Coded Tweezers Set, 6 Pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3UWE4
Mfr. Model # 18480EZF
UNSPSC #27112105
Shipping Weight 0.27 lbs
Country of Origin Pakistan *
Item Precision Tweezer Set
Type Color-Coded, 6 Pc
Point Type Straight and Curved
Length 4 1/4, 4 1/2, 4 3/4, 5"
Material Coated, Anti-Acid, Anti-Magnetic, Stainless Steel
Resists Corrosion
Application Precision Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.