Check Availability
  • Fiber Optic Sensors
  • AUTONICS 

    Fiber Optic Sensor, Circuit Type: PNP, Electrical Connection: 2m Cable, Max. Load Current: 200mA

  • Item # 32W384
  • Mfr. Model # BF3RX-P
Fiber Optic Sensor, Circuit Type: PNP, Electrical Connection: 2m Cable, Max. Load Current: 200mA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This fiber-optic sensor is designed to relay signals from a remote sensor to a computer, PMC, or PLC to process the signal. It features a small design and does not need separate electrical power at a remote location.
Show More Close
 

Technical Specifications

Item # 32W384
Mfr. Model # BF3RX-P
UNSPSC #26121607
Shipping Weight 0.32 lbs
Country of Origin South Korea *
Item Fiber Optic Sensor
Display LED
Circuit Type PNP
Height 1.535"
Width 0.591"
Depth 2.874"
Power Source 12 to 24VDC
Max. Load Current 200mA
Operating Frequency 1000 Hz
Response Time 1.0 msec
NEMA Rating Not Rated
IP Rating Not Rated
Operating Temp. Range 14 Degrees to 122 Degrees F
Electrical Connection 2m Cable
Standards CE Approved
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms