Check Availability
Sound Absorption Panel,  2 ft. Width,  2 ft. Length,  0.70 Noise Reduction Coefficient (NRC)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40LR21
Mfr. Model # SONICELLWHT 16PK
UNSPSC #30141601
Shipping Weight 11.5 lbs
Country of Origin USA *
Item Sound Absorption Panel
Width 2 ft.
Length 2 ft.
Thickness 1"
Color White
Noise Reduction Coefficient (NRC) 0.70
Material Polyethylene Foam
Resistant To Fungus, Moisture
Coverage 64 sq. ft.
Standards ASTM E-84, UL 94: HF1
Includes (16) Panels
Application Sound Absorption Well Suited for Harsh Environments Such As Nightclubs , Restaurants, Gymnasiums, Multi-Purpose Rooms, Commercial Facilities, and Industrial Facilities
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In