Check Availability
Ceiling Shutter Cover, 48 x 48 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ATTIC ARMOUR ceiling shutter cover is an insulated cover that reduces energy costs by stopping air infiltration and reducing heating and cooling loss. Easy hook-and-loop attachment. Trim to fit. White front and reflective foil back.
Show More Close
 

Technical Specifications

Item # 2NXJ9
Mfr. Model # 29520268
UNSPSC #40101503
Catalog Page 2967
Shipping Weight 2.0 lbs
Country of Origin China *
Item Ceiling Shutter Cover
Type Insulated, Trim to Fit
Length (In.) 48
Width (In.) 48
Application Reduces Heating and Cooling Loss
For Use With Ceiling Shutters
Includes Hook and Loop Adhesive Strips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.