Check Availability
  • Aeration Diffusers
  • ATLANTIC DIFFUSERS 

    PVC Diffuser, Type: Fine Bubble Tube, 2-5/8" Dia. x 24" L, Ideal For Water Aeration/Oxygenation

  • Item # 11M955
  • Mfr. Model # AB-70010
PVC Diffuser, Type: Fine Bubble Tube, 2-5/8" Dia. x 24" L, Ideal For Water Aeration/Oxygenation
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Atlantic Diffusers heavy-duty, rugged fine bubble tube diffuser offers a high oxygen transfer rate, making it an optimal choice for water aeration/oxygenation use and in water and wastewater treatment applications. The ethylene propylene diene monomer (EPDM) rubber membrane closes over the diffuser inlet when the air supply is shut down so the diffuser resists backflow and the production of algae, reducing the risk of clogging or fouling.
Show More Close
 

Technical Specifications

Item # 11M955
Mfr. Model # AB-70010
UNSPSC #40101505
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item Diffuser
Type Fine Bubble Tube, 2-5/8" Dia. x 24" L
Material of Construction PVC
Active Membrane EPDM
Length (In.) 24
Width (In.) 2-5/8
Height (In.) 2-5/8
Flow Interference (In.) 12-1/2
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input 10.0
Active Surface Area (Sq.-In.) 122
Fitting Size (In.) 3/4" FPT
Air Requirements (SCFM) 2.0-13.0
Ideal For Water Aeration/Oxygenation
Manufacturers Warranty Length 1 yr.
Application Water and Wastewater Treatment
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.