Check Availability
Manual Battery Charger,  Boosting,  Lead Acid,  For Battery Voltage 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 40GL85
Mfr. Model # 6127XL
UNSPSC #26111704
Catalog Page 925
Shipping Weight 47.5 lbs
Country of Origin USA *
Item Battery Charger
Charger Style Wheeled
For Battery Voltage 12
For Use With Battery Type Lead Acid
Charger Function Boosting
Automatic/Manual Manual
Charge Type Manual On/Off
Boost Amps @ Voltage 10A @ 12V
Cold Cranking Amps @ Voltage 1100A @ 12V
Charging Amps @ Voltage 10A @ 12V
AC Cord Length 6 ft. 6"
Input Voltage 120VAC
Overall Width 21-1/2"
Overall Height 30"
Overall Depth 18"
Cable Gauge 4 AWG
Cable Length 8 ft.
Test Feature No
Timer No
Material Steel
Includes Convenient Clamp Bar for Easy Storage of Clamps
Portable Yes
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms