This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Batons
  • ASP 

    Type III Hardcoat Anodizing Finish Airweight Baton, Disc Loc, Aluminum, 8.25" Retracted Length

  • Item # 436J36
  • Mfr. Model # 22215
Type III Hardcoat Anodizing Finish Airweight Baton, Disc Loc, Aluminum, 8.25" Retracted Length

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 436J36
Mfr. Model # 22215
UNSPSC #49161707
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Airweight Baton
Locking Type Disc Loc
Retracted Length 8.25"
Expanded Length 17-3/4"
Diameter 1-1/2"
Weight 14.4 oz.
Finish Type III Hardcoat Anodizing
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms