Check Availability
Tactical Mirror and Case for ASP Baton, Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 436L31
Mfr. Model # 52470
UNSPSC #39111702
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Tactical Mirror and Case
Color Black
Height 3"
Width 1/2"
Length 3"
For Use With ASP Baton, Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms