Check Availability
Roof Strengthening Kits,Steel,142-5/8inD
Qty
  • Web Price
    $214.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LR39
Mfr. Model # RBK1012
UNSPSC #30201703
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Roof Strengthening Kits
Type Unassembled
Height 4"
Width 70" to 94"
Depth 142-5/8"
Overall Height (In.) 4
Overall Width (In.) 70 to 94
Overall Depth (In.) 142-3/8
Material Steel
Construction Steel
Color Gray
For Use With Arrow Sheds
Includes Assembly Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms