Check Availability
Floor Frame Kit,for 10x8 and 10x9 Shed
Qty
  • Web Price
    $101.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LR26
Mfr. Model # FB109
UNSPSC #30201703
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Floor Frame Kit
Type Unassembled, Adjustable
Height 1-3/32"
Width 71-13/64" to 118-13/64"
Depth 72-49/64
Overall Height (In.) 1-55/64
Overall Width (In.) 71-13/64 to 118-13/64
Overall Depth (In.) 72.-49/64
Overall Length (In.) 54-13/64 to 71-13/64
Material Steel
Construction Steel
Color Gray
For Use With 10x8 and 10x9 Shed
Includes Assembly Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms