Check Availability
Floor Frame Kit,for 4x7 and 4x10 Shed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LR24
Mfr. Model # FB47410
UNSPSC #30201703
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Floor Frame Kit
Type Unassembled, Adjustable
Height 1-3/32"
Width 47-45/64"
Depth 75-48/49 to 99-19/64"
Overall Height (In.) 1-55/64
Overall Width (In.) 47-45/64
Overall Depth (In.) 75-48/49 to 99-19/64
Overall Length (In.) 54-13/64 to 71-13/64
Material Steel
Construction Steel
Color Gray
For Use With 4x7 and 4x10 Shed
Includes Assembly Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms