Check Availability
Concrete Anchor Kit,Steel,Gray,Unssembld
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LR30
Mfr. Model # AK100
UNSPSC #30201703
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Concrete Anchor Kit
Type Unassembled
Material Steel
Construction Steel
Color Gray
For Use With Arrow Sheds
Includes Assembly Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms