Check Availability
  • Pneumatic Modular FRL Accessories
  • ARO 

    Mounting Bracket, Fits 1000 Series, For Use On 1000 Series Regulators, Steel, 2.16 Length (In.)

  • Item # 6CRP3
  • Mfr. Model # 104403
Mounting Bracket,  Fits 1000 Series,  For Use On 1000 Series Regulators,  Steel,  2.16 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allows you to mount your regulator or you can piggyback unit to a wall or flat surface. Bracket provides good wall-to-unit clearance.
Show More Close
 

Technical Specifications

Item # 6CRP3
Mfr. Model # 104403
UNSPSC #31162313
Catalog Page 2601
Shipping Weight 0.1 lbs
Country of Origin South Korea *
Item Mounting Bracket
Type L-Type
Center Hole (In.) 1.118
Fits 1000 Series
Material Steel
For Use On 1000 Series Regulators
For Use With Model Number R37121-600
Length (In.) 2.16
Height (In.) 0.89
Width (In.) 2.4
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions