Check Availability
3/8" 24VDC, 4-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ARO Alpha® compact solenoid air control valve is body ported and can be operated without the need for air line lubrication. Vacuum rated to 29 in./Hg (requires a Low Pressure Kit No. 4HN96, sold separately). Suitable for use with air or inert gas, and requires a NEMA 4 coil connector, sold separately.
Show More Close
 

Technical Specifications

Item # 4KB42
Mfr. Model # A213SD-024-L
UNSPSC #31251510
Shipping Weight 1.43 lbs
Country of Origin USA *
Item Solenoid Air Control Valve
Valve Ways and Positions 4-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Solenoid
Pipe Size 3/8"
Max. CFM - Valves 61.00
Operational Pressure Range 0 to 115 psi
NEMA Classification NEMA 4
Valve Vacuum Range 0 to 29" Hg
Coefficient of Volume 1.7
Electrical Connections DIN Connectors
Shifting Technology Solenoid/Pilot
Power Consumption 1.1 W
Ambient Temp. Range 0 Degrees to 180 Degrees F
Overall Height 3-5/8"
Overall Length 3-31/32"
Overall Width 2-7/16"
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.