Check Availability
3/8" 120VAC, 4-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact ARO® MaxAir solenoid air control valve features locking or nonlocking override adjustments for simple setup and troubleshooting. You can use this lightweight valve alone or mount to manifolds (sold separately) when multiple valves are needed in a limited space. Class F rated for 100% duty cycle.
Show More Close
 

Technical Specifications

Item # 4KA94
Mfr. Model # M213SS-120-A
UNSPSC #31251510
Catalog Page 2550
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item Solenoid Air Control Valve
Valve Ways and Positions 4-Way/2-Position
Voltage 120VAC
Valve Actuator / Return Solenoid / Spring
Pipe Size 3/8"
Max. CFM - Valves 61.00
Operational Pressure Range 45 to 115 psi
NEMA Classification NEMA 4
Body Style Body Ported
Coefficient of Volume 1.65
Electrical Connections DIN Connectors
Shifting Technology Solenoid/Pilot
Power Consumption 4.8W
Ambient Temp. Range 0 Degrees to 122 Degrees F
Overall Height 13/16"
Overall Length 5-11/16"
Overall Width 1-3/16"
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In