Check Availability
10-32 UNF 24VDC, 4-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ARO Sierra® solenoid air control valve has a standard 1-touch, nonlocking, push override feaure and is ideal for operating small-bore cylinders. Valve requires a Connector No. 4TR75, sold separately.
Show More Close
 

Technical Specifications

Item # 2G633
Mfr. Model # S5SSMD-1
UNSPSC #40141605
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Solenoid Air Control Valve
Valve Ways and Positions 4-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Spring
Pipe Size 10-32 UNF
Max. CFM - Valves 9.00
Operational Pressure Range 0 to 115 psi
NEMA Classification NEMA 4
Body Style Body Ported
Coefficient of Volume 0.25
Electrical Connections DIN Connectors
Shifting Technology Solenoid/Pilot
Power Consumption 1.9 W
Ambient Temp. Range 0 Degrees to 122 Degrees F
Override Non-Locking Push
Overall Height 1-3/4"
Overall Length 3-1/2"
Overall Width 19/32"
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In