Check Availability
1/8" 24VDC, 4-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ARO Sierra® compact solenoid air control valve features a standard 1-touch push override and is ideal for use in tight spaces. Model requires one solenoid connector, sold separately.
Show More Close
 

Technical Specifications

Item # 4TR80
Mfr. Model # M812SS-024-D
UNSPSC #40141605
Catalog Page 2549
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Solenoid Air Control Valve
Valve Ways and Positions 4-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Spring
Pipe Size 1/8"
Max. CFM - Valves 30.00
Operational Pressure Range 0 to 115 psi
NEMA Classification NEMA 4
Body Style Body Ported
Coefficient of Volume 0.7
Electrical Connections DIN Connectors
Shifting Technology Solenoid/Pilot
Power Consumption 2W
Ambient Temp. Range 0 Degrees to 122 Degrees F
Override Non-Locking
Overall Height 1"
Overall Length 4-1/4"
Overall Width 1"
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In