Check Availability
1/8" 120VAC, 3-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ARO® Premair™ 2-position, direct-acting solenoid air control valve can be stacked or used as a stand-alone unit. You can use any combination of 3-way or 4-way valves to form a completed stack. Valve features quick response, a continuous duty coil, and can also be used as a diverter or selector valve. Ideal for food processing, material handling, and packaging applications.
Show More Close
 

Technical Specifications

Item # 6JJ57
Mfr. Model # P261SS-120-A
UNSPSC #40141605
Catalog Page 2548
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Solenoid Air Control Valve
Valve Ways and Positions 3-Way/2-Position
Voltage 120VAC
Valve Actuator / Return Solenoid / Spring
Pipe Size 1/8"
Max. CFM - Valves 6.90
Operational Pressure Range 0 to 120 psi
NEMA Classification NEMA 4
Body Style Stackable
Coefficient of Volume 0.144
Electrical Connections Lead Wire
Shifting Technology Direct
Ambient Temp. Range 32 Degrees to 125 Degrees F
Override Non-Locking Manual
Overall Height 2-3/4"
Overall Length 1-1/4"
Overall Width 1"
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.