Check Availability
1/4" 24VDC, 3-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ARO® solenoid air control valve features a quick-change coil (sold separately) that you can easily interchange or replace. Valve has sufficient flow for cylinders 1" dia. and smaller, and is suitable for air or inert gas.
Show More Close
 

Technical Specifications

Item # 4KB45
Mfr. Model # CAT66P-024-L
UNSPSC #31251510
Catalog Page 2549
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Solenoid Air Control Valve
Valve Ways and Positions 3-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Spring
Pipe Size 1/4"
Max. CFM - Valves 2.20
Operational Pressure Range 0 to 150 psi
NEMA Classification NEMA 4
Normally Open / Normally Closed Normally Closed
Body Style Body Ported
Coefficient of Volume 0.062
Electrical Connections DIN Connectors
Shifting Technology Direct
Power Consumption 5 W
Ambient Temp. Range 0 Degrees to 122 Degrees F
Overall Height 3-9/16"
Overall Length 2-5/32"
Overall Width 1-1/4"
Standards CSA #LR51090, UL #MH13513
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.