Check Availability
1/2" 120VAC, 4-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ARO® body-ported, high-flow solenoid air control valve is prelubed and can be operated without air line lubrication. One connector is required for each coil; each is its own junction box with molded connectors and gaskets to help protect electrical connections. Total coil rating is 211°F which includes heat rise. Valve has a solenoid override to ease set up and troubleshooting circuits without power to the solenoid. Class F rated for 100% duty cycle.
Note: Coils and connectors are both sold separately.
Show More Close
 

Technical Specifications

Item # 2G553
Mfr. Model # K214SS-120-A
UNSPSC #40141605
Catalog Page 2550
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Solenoid Air Control Valve
Valve Ways and Positions 4-Way/2-Position
Voltage 120VAC
Valve Actuator / Return Solenoid / Spring
Pipe Size 1/2"
Max. CFM - Valves 90.00
Operational Pressure Range 50 to 150 psi
NEMA Classification NEMA 4
Body Style Body Ported
Coefficient of Volume 2.6
Electrical Connections DIN Connectors
Shifting Technology Solenoid/Pilot
Power Consumption 4.8W
Ambient Temp. Range -10 Degrees to 180 Degrees F
Overall Height 2-1/2"
Overall Length 7-3/8"
Overall Width 3-1/2"
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In