Check Availability
  • Sanding Belts
  • ARC ABRASIVES 

    Sanding Belt, 48" Length, 2" Width, Ceramic, 60 Grit, Medium, Coated, Arc Predator, 1EA

  • Item # 34TH04
  • Mfr. Model # 71-020048005
Sanding Belt, 48" Length, 2" Width, Ceramic, 60 Grit, Medium, Coated, Arc Predator, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The coated abrasive is made from a proprietary grain mix, and combined with 2 grinding aids, for outstanding performance.
Show More Close
 

Technical Specifications

Item # 34TH04
Mfr. Model # 71-020048005
UNSPSC #31191507
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 48"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 60
Grade Medium
Series Arc Predator
Color Yellow
Backing Weight Y
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In