Check Availability
  • Sanding Belts
  • ARC ABRASIVES 

    Sanding Belt, 48" Length, 6" Width, Ceramic, 60 Grit, Medium, Coated, 1EA

  • Item # 30ML46
  • Mfr. Model # 71-060048005
Sanding Belt, 48" Length, 6" Width, Ceramic, 60 Grit, Medium, Coated, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sanding belt features a coated abrasive made from a proprietary grain mix combined with 2 grinding aids, for outstanding performance.
Show More Close
 

Technical Specifications

Item # 30ML46
Mfr. Model # 71-060048005
UNSPSC #31191507
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Sanding Belt
Width 6"
Length 48"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 60
Grade Medium
Color Yellow
Backing Weight Y
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms