Check Availability
  • Sanding Belts
  • ARC ABRASIVES 

    Sanding Belt, 18" Length, 3/4" Width, Ceramic, 40 Grit, Coarse, Coated, 1EA

  • Item # 30MD98
  • Mfr. Model # 71-007018003
Sanding Belt, 18" Length, 3/4" Width, Ceramic, 40 Grit, Coarse, Coated, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sanding belt features a coated abrasive made from a proprietary grain mix combined with 2 grinding aids, for outstanding performance.
Show More Close
 

Technical Specifications

Item # 30MD98
Mfr. Model # 71-007018003
UNSPSC #31191507
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Sanding Belt
Width 3/4"
Length 18"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 40
Grade Coarse
Color Yellow
Backing Weight Y
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms