Check Availability
  • Sanding Belts
  • ARC ABRASIVES 

    Sanding Belt, 60" Length, 2" Width, Aluminum Oxide, Very Fine, Non-Woven, 1EA

  • Item # 1GLP4
  • Mfr. Model # 64020603
Sanding Belt, 60" Length, 2" Width, Aluminum Oxide, Very Fine, Non-Woven, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Very fine grit is for finishing. Open construction resists loading.
Show More Close
 

Technical Specifications

Item # 1GLP4
Mfr. Model # 64020603
UNSPSC #31191507
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 60"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grade Very Fine
Color Blue
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms