Check Availability
  • Sanding Belts
  • ARC ABRASIVES 

    Sanding Belt, 18" Length, 3/4" Width, Aluminum Oxide, Coarse, Non-Woven, 1EA

  • Item # 1GLL8
  • Mfr. Model # 630080181
Sanding Belt, 18" Length, 3/4" Width, Aluminum Oxide, Coarse, Non-Woven, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Coarse grit is for deburring. Open construction resists loading.
Show More Close
 

Technical Specifications

Item # 1GLL8
Mfr. Model # 630080181
UNSPSC #31191507
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Sanding Belt
Width 3/4"
Length 18"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grade Coarse
Color Brown
Backing Material Nylon
* This product's country of origin is subject to change

Alternate Search Terms