Check Availability
  • Sanding Disc Rolls
  • ARC ABRASIVES 

    6" Coated PSA Sanding Disc, Non-Vacuum, 220 Grit, Fine Grade, Aluminum Oxide, 1 EA

  • Item # 30JT43
  • Mfr. Model # 34978
6" Coated PSA Sanding Disc, Non-Vacuum, 220 Grit, Fine Grade, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

6" coated adhesive (PSA) sanding discs use an adhesive attachment method when mounting to the tool's disc pad. Aluminum oxide abrasive material helps provide a fast cut for grinding, deburring, blending, sanding, cleaning up, and finishing metal parts and surfaces.
Show More Close
 

Technical Specifications

Item # 30JT43
Mfr. Model # 34978
UNSPSC #31191506
Shipping Weight 1.045 lbs
Country of Origin Finland *
Item PSA Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 6"
Abrasive Grit 220
Abrasive Grade Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Color Gold
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.