Check Availability
  • Hazardous Location Plugs and Receptacles
  • APPLETON ELECTRIC 

    Receptacle with Disconnect Switch, 600VAC Voltage, 100 Amps, Number of Poles: 4, Number of Wires: 3

  • Item # 11Y358
  • Mfr. Model # EBRH1034DS
Receptacle with Disconnect Switch, 600VAC Voltage, 100 Amps, Number of Poles: 4, Number of Wires: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Y358
Mfr. Model # EBRH1034DS
UNSPSC #39121406
Shipping Weight 42.54 lbs
Country of Origin Mexico *
Item Receptacle with Disconnect Switch
Voltage 600VAC
Hz 60
Amps 100
HP 75
Number of Wires 3
Number of Poles 4
Hub Size 1-1/2", 3/4"
Mounting Box Copperfree Aluminum
Material Copper-Free Aluminum
Finish Epoxy Powder Coated
NEMA Rating 3, 3R, 4, 4X, 7CD, 9FG
Standards UL 1010 (UL1203), UL 894, UL 1682, UL 1686, UL Listed for Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In