Check Availability
Receptacle with Disconnect Switch, 600VAC Voltage, 60 Amps, Number of Poles: 3, Number of Wires: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Y246
Mfr. Model # DBR6023DS
UNSPSC #39121406
Shipping Weight 36.75 lbs
Country of Origin Mexico *
Item Receptacle with Disconnect Switch
Voltage 600VAC
Amps 60
HP 60
Number of Wires 2
Number of Poles 3
Mounting Box Copperfree Aluminum
Material Copper-Free Aluminum
Finish Epoxy Powder Coated
NEMA Rating 3, 3R, 4, 4X, 9FG
Standards UL 1010 (UL1203), UL 894, UL 1682, UL 1686, UL Listed for Class II, Division 1 and 2, Groups F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.