Check Availability
Receptacle, 600VAC Voltage, 100 Amps, Number of Poles: 4, Number of Wires: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12G253
Mfr. Model # DBR1034HFB50
UNSPSC #39121406
Shipping Weight 42.0 lbs
Country of Origin Mexico *
Item Receptacle
Voltage 600VAC
Amps 100
HP 30
Number of Wires 3
Number of Poles 4
Circuit Breaker Amp Rating 50
Mounting Box Copperfree Aluminum
Material Copper-Free Aluminum
Finish Epoxy Powder Coated
NEMA Rating 3, 3R, 4, 4X, 9FG
Standards UL 1010 (UL1203), UL 894, UL 1682, UL 1686, UL Listed for Class II, Division 1 and 2, Groups F, G; and Class III
Circuit Breaker 600VAC FD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In