Check Availability
Receptacle, 240VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A dead-front design helps keep this receptacle from being energized until plug is fully inserted and switch engaged.
Show More Close
 

Technical Specifications

Item # 11Y390
Mfr. Model # ENR11202
UNSPSC #39121406
Shipping Weight 8.75 lbs
Country of Origin Mexico *
Item Receptacle
Voltage 240VAC
Hz 60
Amps 20
Number of Wires 2
Number of Poles 3
NEMA Type 6-20R
Hub Size 1/2"
Hub Style Dead-End
Mounting Box Malleable Iron, 1 Gang
Material Copper-Free Aluminum
Finish Triple Coat Epoxy Coating
NEMA Rating 3RX
Standards UL 1203, UL 1010, UL 894, UL Listed for Class I, Groups C, D; Class I, Division 2, Group B; Class I, Zone 1, Group IIB; Class I, Zone 2, Group IIB + H2; Class II, Groups F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In