Check Availability
Receptacle, 600VAC Voltage, 30 Amps, Number of Poles: 3, Number of Wires: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Y314
Mfr. Model # EBR3023HFB50
UNSPSC #39121406
Shipping Weight 46.0 lbs
Country of Origin Mexico *
Item Receptacle
Voltage 600VAC
Hz 60
Amps 30
Number of Wires 2
Number of Poles 3
Circuit Breaker Amp Rating 50
Hub Size 1-1/2", 3/4"
Mounting Box Copperfree Aluminum
Material Copper-Free Aluminum
Finish Epoxy Powder Coated
NEMA Rating 3, 3R, 4, 4X, 7CD, 9FG
Standards UL 1010 (UL1203), UL 894, UL 1682, UL 1686, UL Listed for Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups F, G; and Class III
Circuit Breaker 600VAC FD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.