Check Availability
Receptacle, 600VAC Voltage, 60 Amps, Number of Poles: 4, Number of Wires: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Y265
Mfr. Model # DBR6034FB100
UNSPSC #39121406
Shipping Weight 45.0 lbs
Country of Origin Mexico *
Item Receptacle
Voltage 600VAC
Amps 60
Number of Wires 3
Number of Poles 4
Circuit Breaker Amp Rating 100
Mounting Box Copperfree Aluminum
Material Copper-Free Aluminum
Finish Epoxy Powder Coated
NEMA Rating 3, 3R, 4, 4X, 9FG
Standards UL 1010 (UL1203), UL 894, UL 1682, UL 1686, UL Listed for Class II, Division 1 and 2, Groups F, G; and Class III
Circuit Breaker 600VAC FDB
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In