Check Availability
Plug, 240VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Copper-free aluminum construction helps make this plug suitable for hazardous locations.
Show More Close
 

Technical Specifications

Item # 11Y364
Mfr. Model # ECP-20232
UNSPSC #39121402
Shipping Weight 0.43 lbs
Country of Origin Mexico *
Item Plug
Voltage 240VAC
Hz 60
Amps 20
HP 2
Number of Wires 2
Number of Poles 3
NEMA Type 6-20P
Material Copper-Free Aluminum
NEMA Rating 3, 3R, 7BCD, 9FG
Standards UL 1203, UL 1010, UL 894, UL Listed for Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In