Check Availability
GFCI Receptacle, 120 VAC Voltage, 20 Amps, Number of Poles: 3, Number of Wires: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Factory-sealed construction helps eliminate the need for external seals in this GFI cover. Arcing is confined to the interior sealed chamber. Suitable for hazardous locations.
Show More Close
 

Technical Specifications

Item # 11Y372
Mfr. Model # EFS210A-2023GFI
UNSPSC #39121406
Shipping Weight 5.9 lbs
Country of Origin Mexico *
Item GFCI Receptacle
Voltage 120 VAC
Hz 60
Amps 20
Number of Wires 2
Number of Poles 3
NEMA Type 5-20R
Hub Size 1"
Hub Style Dead-End
Screws Stainless Steel
Mounting Box Copperfree Aluminum, 2 Gang
Material Copper-Free Aluminum
Finish Baked Gray Epoxy Clad Finish
NEMA Rating 3, 3R, 7BCD, 9EFG
Standards UL 943, 1203, UL Listed for Class I, Division 1 Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In