Check Availability
1-Pole Switch, 20 Amps, For EFS Series 1-Gang Tumbler Switches
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This switch is designed to prevent ignition of hazardous atmospheres by containing any arcing within the enclosure. It is highly corrosion resistant and suitable for use in classified areas where ignitable vapors, gases, and highly combustible dusts are present.
Show More Close
 

Technical Specifications

Item # 12F543
Mfr. Model # EFSFR1Q
UNSPSC #39121104
Shipping Weight 0.3 lbs
Country of Origin China *
Item Switch
Amps 20
Voltage 120/277VAC
Type of Operator Switch Assembly
Material Malleable Iron
For Use With EFS Series 1-Gang Tumbler Switches
Legend Markings On/Off
Height 4.63"
Width 3.00"
Depth 1.60"
Safety Rating UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Number of Gangs 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In