Check Availability
  • Windshield Wipers
  • ANCO 

    Stainless Steel Adjustable Length Wiper Arm

  • Item # 5LLX7
  • Mfr. Model # 41-02
Stainless Steel Adjustable Length Wiper Arm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LLX7
Mfr. Model # 41-02
UNSPSC #25171502
Shipping Weight 0.34 lbs
Country of Origin Not Available *
Item Wiper Arm
Type Adjustable Length
Size (In.) 10-13/16 to 14-1/2
Material Stainless Steel
Includes Locking Cam
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.