Check Availability
Soldering Iron, 60w, 1/4 In, 850 F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZGV7
Mfr. Model # 3125-60
UNSPSC #23171507
Catalog Page 235
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Soldering Iron
Type Professional-Grade
Watts 60
Temp. Rating 850 Degrees F
Voltage 110-120 VAC
Handle Hardwood
Features Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction
Tip Diamond Style
Tip Size 1/4
Length 12.25"
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In