Check Availability
Soldering Iron, 200w, 5/8 In, 1000 F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZGV2
Mfr. Model # 3158-200
UNSPSC #23171507
Catalog Page 235
Shipping Weight 2.45 lbs
Country of Origin USA *
Item Soldering Iron
Type Professional-Grade
Watts 200
Temp. Rating 1000 Degrees F
Voltage 110-120 VAC
Handle Hardwood
Features Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction
Tip Diamond Style
Tip Size 5/8
Heat Shield Available Upon Request
Length 14"
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In