Check Availability
Push Button,2-1/4 in. D,w/Face Plate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZW58
Mfr. Model # TS-60
UNSPSC #46171503
Shipping Weight 0.55 lbs
Country of Origin China *
Item Push Button
Type Red Mushroom
Switch Action Momentary/Timed
Material Plastic
Finish Stainless Steel
Depth 2-1/4"
Height 5"
Width 2-3/4"
Button Color Red
Color Sliver/Red
Button Dia. 2-1/2"
Rating 12 @ 24VAC/DC
Input Voltage 12 to 24VAC/DC
Output (1) Normally-Open Contact Pair, (1) Normally-Closed Contact Pair
Operating Temp. 15 Degrees to 120 Degrees F
Event Audit Trail No
Keypad No
Cylinder No
For Use With Access Control Systems, Electro-Magnetic Locks, Exit REX Applications
Includes Face Plate, Pneumatic Switch
* This product's country of origin is subject to change

Compliance and Restrictions