Check Availability
Push Button,  Green Mushroom,  5" Height,  2-3/4" Width,  Plastic,  1-1/2" Button Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZW55
Mfr. Model # TS-14
UNSPSC #46171503
Shipping Weight 0.45 lbs
Country of Origin China *
Item Push Button
Type Green Mushroom
Switch Action Momentary/Timed
Material Plastic
Finish Stainless Steel
Depth 2-1/4"
Height 5"
Width 2-3/4"
Button Color Green
Color Silver/Green
Button Dia. 1-1/2"
Rating 2A @ 28VDC
Output SPDT
Operating Temp. 15 Degrees to 120 Degrees F
Event Audit Trail No
Keypad No
Cylinder No
For Use With Access Control Systems, Electro-Magnetic Locks, Exit REX Applications
Includes Face Plate, Pneumatic Switch
* This product's country of origin is subject to change

Compliance and Restrictions