Check Availability
Push Button,  Green Luminaire,  5" Height,  2-3/4" Width,  Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZW54
Mfr. Model # TS-2T
UNSPSC #46171503
Shipping Weight 0.4 lbs
Country of Origin China *
Item Push Button
Type Green Luminaire
Switch Action Momentary/Timed
Material Plastic
Finish Stainless Steel
Depth 2-1/4"
Height 5"
Width 2-3/4"
Button Color Green
Color Silver/Green
Rating 2A @ 35VDC
Input Voltage 12 to 24VAC/DC
Output SPDT
Operating Temp. 15 Degrees to 120 Degrees F
Event Audit Trail No
Keypad No
Cylinder No
Standards UL 294 Listed SA32686
For Use With Access Control Systems, Electro-Magnetic Locks, Exit REX Applications
Includes Face Plate
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In