Check Availability
Motion Sensor,  Access Control For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZW64
Mfr. Model # SREX-100
UNSPSC #46171608
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Motion Sensor
Material Plastic
Finish Plastic
For Use With Access Control
Voltage 12 to 24VAC/DC
Test Range 15 ft.
Height 2-1/2"
Width 6"
Depth 3"
Standards UL 294, ULC-S319 Listed
Includes Request to Exit Sensor, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions