Check Availability
  • Flared Tube Fittings
  • AIRWAY 

    Male Elbow, 90°, Flare x MNPT Connection Type, 1" Tube Size, 1EA

  • Item # 1LNH4
  • Mfr. Model # J16MEBO
Male Elbow, 90°, Flare x MNPT Connection Type, 1" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring superior chemical, water, and corrosion resistance for extreme applications, this AIRWAY male elbow provides good sealing reliability. Ideal for use as an adapter to hose assemblies, or as a tube fitting with flared stainless seamless or welded tubing. This 90° elbow is suitable for chemical plants, food plants, hydraulic applications, manufacturing facilities, water treatment plants, and beverage plants.
Show More Close
 

Technical Specifications

Item # 1LNH4
Mfr. Model # J16MEBO
UNSPSC #40142604
Catalog Page 2854
Shipping Weight 0.7 lbs
Country of Origin China *
Item Male Elbow, 90 Degrees
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Flare x MNPT
Tube Size 1"
Pipe Size - Pipe Fitting 1"
Flare Type 37 Degrees
Flare Thread Size 1-5/16-12
Max. Pressure 3500 psi
Temp. Range -165 Degrees to 1200 Degrees F
Standards J514 Published By SAE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In