Check Availability
  • Flared Tube Fittings
  • AIRWAY 

    Female Connector, Flare x FNPT Connection Type, 1/2 in Tube Size, 1EA

  • Item # 1LNJ1
  • Mfr. Model # 2405-0806SS
Female Connector, Flare x FNPT Connection Type, 1/2 in Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This female connector helps eliminate the need to flare, solder, or otherwise prepare tubing before assembly. Use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved.
Show More Close
 

Technical Specifications

Item # 1LNJ1
Mfr. Model # 2405-0806SS
UNSPSC #40142613
Shipping Weight 0.15 lbs
Country of Origin China *
Item Female Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Flare x FNPT
Tube Size 1/2 in
Pipe Size - Pipe Fitting 3/8 in
Flare Type 37 Degrees
Flare Thread Size 3/4-16
Max. Pressure 6000 psi
Temp. Range -165 Degrees to 1200 Degrees F
Hex Size 7/8 in
Standards J514 Published By SAE
* This product's country of origin is subject to change

Compliance and Restrictions